Alfa Laval LKH Series Centrifugal Pump - 5 HP

Alfa Laval LKH Series Centrifugal Pump - 5 HP

Alfa Laval LKH-10 Centrifugal Pump. Description code: LKH10M130S2FS18AAN. Model: 9613276926. Serial: 803283. Made in Denmark. WEG severe duty electric motor: 5 HP, 3480 RPM, 575V, 60 Hz, 3-phase, W182/4TC Frame, TEFC (can be rewound to 460V). Ports: 2.5 in inlet, 2 in. outlet (tri-clamp). Dimensions: 22 in. L x 12 in. W x 13 in. H.
Product Details
  • Stock No: TCJP212
  • Manufacturer: Alfa Laval
  • Model: LKH10
  • Serial Number: 803283
Pump Details
  • Pump Type: Centrifugal
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Alfa Laval LKH Series Centrifugal Pump - 5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed