Alfa Laval M10 Ammonia Chiller - 100 TR with 20HP Process Pumps

Alfa Laval M10 Ammonia Chiller - 100 TR with 20HP Process Pumps

1999 M&M Ammonia-Glycol Chilling System Skid. The Skid Comes in a whole Skid together with a control panel, (2) centrifugal pumps, Horizontal Ammonia Surge Drum, Alfa Laval Plate, Frame Heat Exchanger, and a Glycol Tank. Previously used at Ryan Foods, Murray Kentucky. Date Manufactured: November 24, 1999. Serial No: 99-1907. Model: CWP-CS-OS-I. System Information. Single Point Power Connection - 460V/3PH/60HZ. Minimum Power Feed Amp: 50 AMPS. Chilled Process Pump 1: Pump Model: C810AM, Pump Horsepower: 20, Pump RPM: 3500, Pump Flow (GPM): 90, Design Head(FT): 220. Chilled Process Pump 2: Pump Model: C810AM, Pump Horsepower: 20, Pump RPM: 3500, Pump Flow (GPM): 90, Design Head(FT): 220. Total sq.ft: 408.20. Alfa Laval Plate and Frame Heat Exchanger. Model: 10-BWFD, Serial No: 3011065821, Mfg Year: 2006. MAWP: 150/300 PSI @ 150 F. MDMT: 20 F @ 150/300 PSI. Area: 408.20 SQ. Ft. A-Dim: 482MM W/80. Sales Order: 634017. M&M Horizontal Ammonia Surge. National Board: 2662, Year Built: 2006. MAWP: 300 PSIG @ 200 F. MDMT: 0 F @ 300 PSIG. Mfr. Ser. No: 06A117.
Product Details
  • Stock No: RRK13
  • Manufacturer: M&M
  • Model: CWP-CS-OS-I
  • Serial Number: 99-1907
Glycol Chiller Details
  • Chiller Type: Plate Heat Exchangers
  • Heat Transfer Surface Area (SQ FT): 408.2
  • Surge Drum Included?: Yes
  • Heat Exchanger Description: Alfa Laval Plate and Frame Heat Exchanger. Model: 10-BWFD, Serial No: 3011065821, Mfg Year: 2006. MAWP: 150/300 PSI @ 150 F. MDMT: 20 F @ 150/300 PSI. Area: 408.20 SQ. Ft. A-Dim: 482MM W/80. Sales Order: 634017.
  • High Side Refrigeration Equipment Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 156
  • Width (Inches): 64
  • Height (Inches): 108
  • Weight (LBS): 10,000
  • # of Pieces for Shipping: 2
Additional Product Details
  • Year of Manufacture: 1999
  • Spec Sheet Available: No
Alfa Laval M10 Ammonia Chiller - 100 TR with 20HP Process Pumps

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed