Alfa Laval M10-BFG Plate Heat Exchanger - 780 sq. ft.

Alfa Laval M10-BFG Plate Heat Exchanger - 780 sq. ft.

1996 Alfa Laval Plate Heat Exchanger. Model: M10-BFG. S/N: 30101-40938. Number of plates: 277. Heat transfer surface area: Approx: 780 sq. ft. MAWP: 149 psi @ 275 °F. Volume: 48 gallons. Inlets/outlets: (4) 4 in. dia. ports. Overall dimensions: 6 ft. 1 in. L x 1 ft. 6-1/2 in. W x 3 ft. 2-1/2 in. H.(ACN329). (GI).
Product Details
  • Stock No: WJHM015.
  • Manufacturer: Alfa Laval
  • Model: M10-BFG
  • Serial Number: 30101-40938
Heat Exchanger Details
  • Heat Transfer Surface Area (SQ FT): 780
  • Nominal Flow Capacity: 48
  • Plate Material: Stainless Steel
  • Number of Plates: 277
  • MAWP (PSI at temp): 149 psi @ 275 °F
  • Inlets & Outlets Description: Inlets/outlets: (4) 4 in. dia. ports.
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 73
  • Width (Inches): 18.5
  • Height (Inches): 38.5
  • Weight (LBS): 9,500
  • # of Pieces for Shipping: 1
  • ACN: 329
Additional Product Details
  • Year of Manufacture: 1996
Alfa Laval M10-BFG Plate Heat Exchanger - 780 sq. ft.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed