- Product Details
Alfa Laval M10-BFG Plate Heat Exchanger - 780 sq. ft.
1996 Alfa Laval Plate Heat Exchanger. Model: M10-BFG. S/N: 30101-40937. Number of plates: 277. Heat transfer surface area: Approx: 780 sq. ft. MAWP: 149 psi @ 275 °F. Volume: 48 gallons. Inlets/outlets: (4) 4 in. dia. ports. Overall dimensions: 6 ft. 1 in. L x 1 ft. 6-1/2 in. W x 3 ft. 2-1/2 in. H.(ACN329). (GI).
Product Details
- Stock No: WJHM016.
- Manufacturer: Alfa Laval
- Model: M10-BFG
- Serial Number: 30101-40937
Heat Exchanger Details
- Heat Transfer Surface Area (SQ FT): 780
- Nominal Flow Capacity: 48
- Plate Material: Stainless Steel
- Number of Plates: 277
- MAWP (PSI at temp): 149 psi @ 275 °F
- Inlets & Outlets Description: Inlets/outlets: (4) 4 in. dia. ports
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 73
- Width (Inches): 18.5
- Height (Inches): 38.5
- Weight (LBS): 9,500
- # of Pieces for Shipping: 1
- ACN: 329
Additional Product Details
- Year of Manufacture: 1996
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















