- Product Details
Alfa Laval M10-BWFD Plate Heat Exchanger (46.5 Sq. Ft.)
Alfa Laval Gasketed Plate and Frame Heat Exchanger. Model: M10-BWFD. Serial No: 30115-70303. National Board: 33733. Sales Order: 1809054. MAWP: 200/300 PSI @ 250 F. MDMT: -20 F @ 200/300 PSI. No of Plates: 10. Year Built: 2013.
Product Details
- Stock No: PRCB05
- Manufacturer: Alfa Laval
- Model: M10-BWFD
- Serial Number: 30115-70303
Heat Exchanger Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 42
- Width (Inches): 20
- Height (Inches): 32
- Weight (LBS): 850
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

















