- Product Details
Alfa Laval M10-BWFD Plate Heat Exchanger
Certified by Alfa Laval Plate Heat Exchanger. Model: M10-BWFD. Serial No: 30115-70292. Order No: 1809086. P.O: 2040G-15348. MAWP: 200/300 PSI @ 200 F. MDMT: -20 F @ 200/300 PSI. Area: 118.8 Sq.Ft. Year Built: 2013.
Product Details
- Stock No: PRCA16
- Manufacturer: Alfa Laval
- Model: M10-BWFD
- Serial Number: 30115-70292
Heat Exchanger Details
- Heat Transfer Surface Area (SQ FT): 118.8
- Nominal Flow Capacity: 800
- Plate Material: Stainless Steel
- Number of Plates: 25
- Number of Dividers: 1
- Number of Sections: 1
- Tank National Board Number: 33850
- MAWP (PSI at temp): 200/300 PSI @ 200 F
- MAWT (temp at PSI): -20 F @ 200/300 PSI
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 50
- Width (Inches): 18
- Height (Inches): 38
- Weight (LBS): 1,200
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2013
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















