Alfa Laval M10-BWFD Plate Heat Exchanger

Alfa Laval M10-BWFD Plate Heat Exchanger

Certified by Alfa Laval Plate Heat Exchanger. Model: M10-BWFD. Serial No: 30115-69297. Order No: 1807553. P.O: 2040-14764. MAWP: 200/300 PSI @ 250 F. MDMT: -20 F @ 200/300 PSI. Area: 149.8 Sq.Ft. Year Built: 2013.
Product Details
  • Stock No: PRCA24
  • Manufacturer: Alfa Laval
  • Model: M10-BWFD
  • Serial Number: 30115-69297
Heat Exchanger Details
  • Heat Transfer Surface Area (SQ FT): 149.8
  • Nominal Flow Capacity: 1,300
  • Plate Material: Stainless Steel
  • Number of Plates: 30
  • Number of Dividers: 1
  • Number of Sections: 1
  • Tank National Board Number: 33422
  • MAWP (PSI at temp): 200/300 PSI @ 250 F
  • MAWT (temp at PSI): -20 F @ 200/300 PSI
  • Inlets & Outlets Description: Inlet/Outlet: 6 in. ASME.
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 50
  • Width (Inches): 18
  • Height (Inches): 39
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2013
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Alfa Laval M10-BWFD Plate Heat Exchanger

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed