- Product Details
Alfa Laval M10-BWFDR Plate Heat Exchanger (149.8 Sq.Ft.)
Alfa Laval Gasketed Plate and Frame Heat Exchanger. Model: M10-BWFDR. Serial No: 30104-88675. National Board: 16762. MAWP: 150/250 PSI @ 176 F. MDMT: -20 F @ 150/250 PSI. Area: 149.89 Sq Ft. Year Built: 2001. No of Plates: 30.
Product Details
- Stock No: PRCB02
- Manufacturer: Alfa Laval
- Model: M10-BWFDR
- Serial Number: 30104-88675
Heat Exchanger Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 42
- Width (Inches): 19
- Height (Inches): 32
- Weight (LBS): 2,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2001
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















