- Product Details
Alfa Laval M10-BWFDR Plate Heat Exchanger
Certified by Alfa Laval Plate Heat Exchanger. Model: M10-BWFDR. Serial No: 30104-88212. A.L. Job No: 700198. MAWP: 150/250 PSI @ 68 F. MDMT: -5 F @ 150/250 PSI. Area: 82.64 Sq.Ft. Year Built: 1998.
Product Details
- Stock No: PRCA26
- Manufacturer: Alfa Laval
- Model: M10-BWFDR
- Serial Number: 30104-88212
Heat Exchanger Details
- Heat Transfer Surface Area (SQ FT): 82.64
- Nominal Flow Capacity: 800
- Plate Material: Stainless Steel
- Number of Plates: 17
- Number of Dividers: 1
- Number of Sections: 1
- MAWP (PSI at temp): 150/250 PSI @ 68 F
- MAWT (temp at PSI): -5 F @150/250 PSI
- Inlets & Outlets Description: Inlet/Outlet: 6 in.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 50
- Width (Inches): 20
- Height (Inches): 45
- Weight (LBS): 1,200
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1998
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















