Alfa Laval M20 Plate and Frame Heat Exchanger - 1153 sq ft

Alfa Laval M20 Plate and Frame Heat Exchanger - 1153 sq ft

Alfa Laval Plate and Frame Heat Exchanger. Model: M20-MWFD. S/N: 30107-99757. MAWP: 150/250 PSI at 230F. MDMT: -20F at 150/250 PSI. Year: 2004. Area: 1,153 sq. ft. A-Dim: 618mm w/ (65) 0.60mm CASS. Order: 27436. PO: 2-028. Certified by Alfa Laval – Richmond, VA USA. Ports: (6) 8 in. dia. Overall dimensions: 84 in. L x 32 in. W x 87 in. H.
Product Details
  • Stock No: LKBA401A
  • Manufacturer: Alfa Laval
  • Model: M20-MWFD
  • Serial Number: 30107-99757
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Alfa Laval M20 Plate and Frame Heat Exchanger - 1153 sq ft
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed