Alfa Laval Plate Heat Exchanger - 24 Sq. Ft.

Alfa Laval Plate Heat Exchanger - 24 Sq. Ft.

2001 Alfa Laval Plate Heat Exchanger. Model: M6-MFG. (18) total plates. Heat transfer surface area: 24 square feet. MAWP 150 PSI at 250°F. MDMT: -20°F at 150 PSI. Inlet / outlets: 2 in. Overall dimensions: 13 in. L x 2 ft. 6 in. W x 3 ft. H.(H13).

Product Details
  • Stock No: MDPK636.4
  • Manufacturer: Alfa Laval
  • Model: M6-MFG
  • Serial Number: 30105-59411
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Alfa Laval Plate Heat Exchanger - 24 Sq. Ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed