Alfa Laval SRU3N Positive Displacement Pump

Alfa Laval SRU3N Positive Displacement Pump

Alfa Laval SRU3N Positive Displacement Pump. Model: SRU3NLS - 20MJE0CC. S/N: 03 12 10851A. Single mechanical seal with water flush. Flow rate for new pump is 60 gpm with required horsepower, pressure, and rpm’s. Discuss with sales person your process and product to determine if this refurbished pump should handle your specific duty. Pump currently set-up to do 19 gpm. Baldor motor, 1 hp. 1725 rpm, 208-230/460 V, 3.5-3.2/1.6 amps, 60 Hz, 3 phase. Sterling drive. Ratio: 6.3:1, final rpm: 274. Pump assembly is mounted on a stainless steel Frame. Inlet/outlet: (2) 1-1/2 in. S-Line fittings. Overall dimensions: 4 ft. L x 1 ft. ½ in. W x 1 ft. 6 in. H. (ACN111)
Product Details
  • Stock No: MDFP032.10
  • Manufacturer: Alfa Laval
  • Model: SRU3NLS - 20MJE0CC
  • Serial Number: 03-12-10851A
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Alfa Laval SRU3N Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed