- Product Details
Alfa Laval SS AlfaNova 75 Fusion Plate Heat Exchanger
Alfa Laval AlfaNova 76 Fusion-Bonded Plate Heat Exchanger. Type: AlfaNova 76-30H. Serial No: 42943306. National Board: 1284. No of Plates: 30. MAWP S1/S2/ T1/T2 @ Temp: 435 PSI @ 302 F. MAWP S3/S4/ T3/T4 @ Temp: 435 PSI @ 302 F.
Product Details
- Stock No: PRCB14
- Manufacturer: Alfa Laval
- Model: AlvaNova76-30H
- Serial Number: 42943306
Heat Exchanger Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 25
- Width (Inches): 10
- Height (Inches): 20
- Weight (LBS): 150
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2013
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















