- Product Details
Alfa Laval SS AlfaNova 76 Fusion Heat Exchanger
Alfa Laval AlfanNova 76 Fusion Heat Exchanger. Type: AlfaNova HP 76-150H. Serial No: 44203051. National Board: 3145. MAWP S1-S2/T1-T2 @ Temp: 522 PSI @ 302 F. MAWP S3-S4/T3-T4 @ Temp: 522 PSI @ 302 F. MDMT @ MAWP: 14 F @ 522 PSI. Year Built: 2017.
Product Details
- Stock No: PRCB07
- Manufacturer: Alfa Laval
- Model: Alfanova HP 76-150H
- Serial Number: 44203051
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 20
- Width (Inches): 10
- Height (Inches): 25
- Weight (LBS): 150
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2017
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















