- Product Details
Alfa Laval SS AlfaNova 76 Fusion Plate Heat Exchanger
Alfa Laval SS Fusion Bonded Plate Heat Exchanger. Type: AlfaNova 76L-40L. Serial No: 42944447. National Board: 1281. Year Built: 2011. MAWP S1-S2/T1-T2 at Temperature: 333 PSI @ 300 F. MDMT S3-S4/ T3-T4 @ Temperature: 333 PSI @ 302 F.
Product Details
- Stock No: PRCB06
- Manufacturer: Alfa Laval
- Model: AlfaNova 76L-40L
- Serial Number: 42944447
Heat Exchanger Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 25
- Width (Inches): 15
- Height (Inches): 20
- Weight (LBS): 150
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2011
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

















