Alfa Laval SS AlfaNova 76 Fusion Plate Heat Exchanger

Alfa Laval SS AlfaNova 76 Fusion Plate Heat Exchanger

Alfa Laval
Product Details
  • Stock No: PRCB17
  • Manufacturer: Alfa Laval
  • Model: AlfaNova 76L-30L
  • Serial Number: 42944439
Heat Exchanger Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 10
  • Height (Inches): 30
  • Weight (LBS): 120
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2013
  • Spec Sheet Available: Yes
Alfa Laval SS AlfaNova 76 Fusion Plate Heat Exchanger

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed