- Product Details
Alfa Laval SS AlfaNova 76 Plate Heat Exchanger
Alfa Laval AlfaNova 76 Fusion-Bonded Plate Heat Exchanger. Type: AlfaNova76-30H. Serial No:
Product Details
- Stock No: PRCB12
- Manufacturer: Alfa Laval
- Model: AlfaNova 76-30H
- Serial Number: 40044446
Heat Exchanger Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 30
- Width (Inches): 15
- Height (Inches): 20
- Weight (LBS): 120
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2013
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

















