- Product Details
Alfa Laval SS AlfaNova76 Fusion Plate Heat Exchanger
Alfa Laval SS AlfaNova Fusion-Bonded Plate Heat Exchanger. Type: AlfaNova 76L-30L. Serial No: 42877947. National Board: 1208. MAWP S1-S2/ T1-T2 @ Temp: 333 PSI @ 302 F. MAWP S3-S4/ T3-T4 @ Temp: 333 PSI @ 302 F. Year Built: 2013
Product Details
- Stock No: PRCB10
- Manufacturer: Alfa Laval
- Model: AlfaNova 76L-30L
- Serial Number: 42877947
Heat Exchanger Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 10
- Height (Inches): 30
- Weight (LBS): 100
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!















