Alfa Laval Stainless Steel Jacketed Contherm Barrel

Alfa Laval Stainless Steel Jacketed Contherm Barrel

1997 Alfa Laval Stainless Steel Jacketed Contherm Barrel. Model 6 x 9. S/N: 6288NCN. Product Chamber: Maximum Working Pressure: 300 psi @ 300°F. Media Chamber: Maximum Working Pressure: 250 psi @ 300°F, Minimum Design Metal Temperature: -30°F @ 100 psi. Overall Dimensions 72 in. L x 10 in. Diameter.

Product Details
  • Stock No: DBPF096.5
  • Manufacturer: Alfa Laval
  • Model: 6 x 9
  • Serial Number: 6288NCN
Votator & Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Alfa Laval Stainless Steel Jacketed Contherm Barrel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed