Alfa Laval Stainless Steel Separator - 80 Gallons

Alfa Laval Stainless Steel Separator - 80 Gallons

Alfa Laval Stainless Steel Separator. Model: DD-750-LC. Approximate capacity: 80 gallons. Inside dimensions: 29 in. dia. x 29 in. H (straight wall). Features side, top access ladder and a 4 in. diameter sight glass. Inlet/outlet(s): (2) 1 in., 1-3/4 in., 2 in. (2) 3 in. threaded. Overall dimensions: 2 ft. 5 in. L x 3 ft. W x 11 ft. 8 in. H.

Product Details
  • Stock No: SSFF1013.14
  • Manufacturer: Alfa Laval
  • Model: DD-750-LC
  • Serial Number: 32142-1161
Plate Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 29
  • Width (Inches): 36
  • Height (Inches): 140
Additional Product Details
Alfa Laval Stainless Steel Separator - 80 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed