Alfa Laval Stainless Steel Separator - 80 Gallons

Alfa Laval Stainless Steel Separator - 80 Gallons

Alfa Laval Stainless Steel Separator. Model: DD 750. Approximate capacity: 80 gallons. Inside dimensions: 29 in. dia. x 29 in. H (straight wall). Features side, top access ladder and a 4 in. diameter sight glass. Inlet/outlet(s): 1 in., (4) 1-1/2 in., 2 in. (2) 3 in. threaded. Overall dimensions: 2 ft. 5 in. L x 2 ft. 11 in. W x 13 ft. 3 in. H.

Product Details
  • Stock No: SSFF1015.14
  • Manufacturer: Alfa Laval
  • Model: DD 750
  • Serial Number: 3242-1247
Plate Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 29
  • Width (Inches): 35
  • Height (Inches): 159
Additional Product Details
Alfa Laval Stainless Steel Separator - 80 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed