Alfa Laval Surge Drums

Alfa Laval Surge Drums

(3) 1991-1992 Alfa Laval Surge Drums. Model: PSMR-004. Shell side MAWP: 250 psi at 650°F. MDMT: -20°F at 250 psi. Head and shell thickness: .250 in. Approximate overall dimensions: 2 ft. 11 in. L x 3 ft. 9 in. W x 10 ft. 1 in. H.

Product Details
  • Stock No: SPWS02
  • Manufacturer: Alfa Laval
  • Model: PSMR-004
  • Serial Number: 1140, 1161, 1162
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Alfa Laval Surge Drums
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed