Alfa Laval T20 Ammonia-Glycol Chiller

Alfa Laval T20 Ammonia-Glycol Chiller

2011 Alfa Laval plate and Frame heat exchanger for ammonia chilling glycol service. Includes RVS +15F ammonia surge drum: 48 inch diameter x 12 ft. 9 in. long (1200 gallons). Alfa Laval model T20-BWFD, serial 30113-89439, year 2011. Heat exchanger pressure ratings: MAWP 150/300 PSI at 200F, MDMT: -20F at 150/300 PSI (glycol/ammonia). Surface area: 1254 sq. ft. Order 7653992. RVS surge drum: serial 46082, year 2011, Nat'l. Bd. 23084, MAWP 300 PSI at 300F, MDMT -50F at 300F. Skid footprint: 6 ft. x 22 ft. (WI)
Product Details
  • Stock No: CAGC1094
  • Manufacturer: Alfa Laval
  • Model: T20-BWFD
  • Serial Number: 30113-89439
Glycol Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Alfa Laval T20 Ammonia-Glycol Chiller
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed