- Product Details
Alfa Laval T20-BWFS Gasketed Plate and Frame Heat Exchanger (1898.00 Sq.ft.)
Alfa Laval Gasketed Plate & Frame Heat Exchanger. Model: T20-BWFS. Serial No: 30110-69887. Order No: 661528. Heating Surface: 1898 ft. MAWP: 150/250 PSI @ 200 F. MDMT: -20 F @ 150/200 PSI. Area: 1898.00 Sq.Ft. No of Plates: 110 Qty. Year of Mfg: 2007. Water Flow Rate: 477000 ib/h. Water Pressure Drop: 4.144 psi. Liquid Vol: 9.22 ft. Ammonia Flow Rate: 11110 lb/h. Ammonia Drop: 0.8622 PSI. Ammonia Liquid Volume: 9.3 ft.
Product Details
- Stock No: IHG01
- Manufacturer: Alfa Laval
- Model: T20-BWFS
- Serial Number: 30110-69887
Heat Exchanger Details
- Heat Transfer Surface Area (SQ FT): 1,898
- Plate Material: Stainless Steel
- Number of Plates: 110
- Number of Dividers: 1
- Number of Sections: 1
- Tank National Board Number: 25978
- MAWP (PSI at temp): 150/250 PSI @ 200 F
- MAWT (temp at PSI): -20 F @ 200 PSI
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 70
- Width (Inches): 31
- Height (Inches): 85
- Weight (LBS): 2,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2007
- Year Removed from Production: 2026
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















