Alfa Laval Vacuum Tank

Alfa Laval Vacuum Tank

Alfa Laval Vacuum Tank, Type DD-750EC No. 32142-1. Conned bottom and top. Sitting on 3 legs 49 in. H. Overall dimensions: 34 in. L, 34 in. W, 112 in. H. 2-1/2 in. inlet, Center, 4 in. outlet, 2-1/2 in. on side. Bottom 3 - 4 in. outlets, Top 3 - 4 in. outlets, 2-1/2 in. outlets. Inside dimensions: 29 in. diameter, 65 in. H. Inside Height is 65 in., 17 in. top cone, 17 in. bottom cone, 29 in. Center. diameter 29 in.

Product Details
  • Stock No: ME001a
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 34
  • Width (Inches): 34
  • Height (Inches): 112
Additional Product Details
Alfa Laval Vacuum Tank
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed