Allen Bradley 12-Bucket Motor Control Center

Allen Bradley 12-Bucket Motor Control Center

Allen Bradley 12-Bucket Motor Control Center. Series: G. Bus rating: 600 VAC max. 3 phase. 600 Horizontal and 300 Vertical Amps, 480 V, 3 Phase (*For Refrigeration System*) Overall dimensions: 3 ft. 9 in. L x 1 ft. 6 in. W x 8 ft. 8 in. H.
Product Details
  • Stock No: MDFP128
  • Manufacturer: Allen-Bradley
  • Serial Number: 2100-AAT06A1BH1X
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Allen Bradley 12-Bucket Motor Control Center
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed