- Product Details
Allen-Bradley 193-ESM-I-30A-C55 Sensing Module
Allen-Bradley E300/E200 30 Amp Sensing Module. CAT No: 193-ESM-I-30A-C55. Motor FLC, Max: 30 A, Max. Motor FLC, Min: 0.5 A, Min. IP Rating: IP20.
Product Details
- Stock No: KSIC122
- Manufacturer: Allen-Bradley
- Model: 193-ESM-I-30A-C55
- Serial Number: 321098378
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 5
- Height (Inches): 5
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














