- Product Details
Allen-Bradley 746-EAB76 Motor Starter (100 HP)
Allen Bradley Motor Starter: Bul: 746, Size: 4, Volts: 480, HP: 100 Max, Hz: 60, PH: 3, Catalog No: 746-AB76, Series: L, Form: 2, Type: 1. Reduced Voltage: Auto, BUL: 746, Transformer Type Starter: Closed, Circuit Transition: with 3 O.L. Relay.
Product Details
- Stock No: OBI05B
- Manufacturer: Allen-Bradley
- Model: 746-EAB76
Previous Refrigerant
Motor Details
- Motor Included? No
- # Motors: 0
Dimensions:
- Length (Inches): 15
- Width (Inches): 30
- Height (Inches): 43
- Weight (LBS): 250
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1962
- Spec Sheet Available: No
- Previously Used With: Mycom Reciprocating Compressor
- Product Purchased From: Seafood Supplier
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















