Allen-Bradley 75 HP Variable Frequency Inverter

Allen-Bradley 75 HP Variable Frequency Inverter

Allen-Bradley 75 HP Variable Frequency Inverter. Cat No: 1335-NAB-F7F8-N4. S/N: F93015-1. Variable Torque AC drive will handle up to 75 hp motor. Control screen with amps, volts, speed diagnostics; power, overload, under/over volts, prot. A, prot. B, prot. C. Switch: start, stop, speed drive. Input/output capacities: 460/0-460 V, 88.2/96 amps, 3/3 phase, 70.3/76.5 KVA, 60/0-60 Frequency. Boxer fan extractor. Overall dimensions: 2 ft. 9 in. L x 1ft. 4 in. W x 4ft 1 in. H.(ACN69)(GS).

Product Details
  • Stock No: SGML079.5
  • Manufacturer: Allen-Bradley
  • Serial Number: F93015-1
Previous Refrigerant
Motor Details
  • Motor Horsepower(HP): 75
  • Motor Voltage: 460/0-460
  • Motor Amps: 88.2/96
  • Motor Hertz (Hz): 60/0-60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 33
  • Width (Inches): 16
  • Height (Inches): 49
  • ACN: 69
Additional Product Details
Allen-Bradley 75 HP Variable Frequency Inverter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed