Allen-Bradley AC Drive Part

Allen-Bradley AC Drive Part

Allen-Bradley AC Drive Part, Cat: 1336S-B020-AN-EN4-L6, S/N IJAA2WM4, Model 1336S Plus (parts similar to 1336F Plus II), date of manufacture: March 4, 1997, 20 hp 460 volts AC Drive4-L6, AC input 25 kVA 460 volt, AC output 25 kVA 0 to 460 volt, dimensions 17 in. L x 11 in. W x 9 in. H.

Product Details
  • Stock No: SGM153
  • Manufacturer: Allen-Bradley
  • Model: 1336S Plus
  • Serial Number: IJAA2WM4
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Allen-Bradley AC Drive Part
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed