Allen-Bradley Adjustable Frequency AC Motor Drive- 30 HP

Allen-Bradley Adjustable Frequency AC Motor Drive- 30 HP

Allen-Bradley Adjustable Frequency Motor Drive- 30 HP. Bulletin 1334 UL listed 56L6, S/N: F651, catalog: 1334-HJBABELNWW2T752. Input: 460V, 39 amps, 3-phase, 31 KVA, 50/60 HZ. Output: 0-460V, 41.4 amps, 3-phase, 33 KVA, 0-60 Hz. Date: Jan 05 1987. Note: enclosure suitable for type 12 applications unless option G is installed, in which case the enclosure is only suitable for type 1 applications. Overall dimensions: 38 in. wide x 18 in. deep x 72 in. High.

Product Details
  • Stock No: NOI1406
  • Manufacturer: Allen-Bradley
  • Model: 1334-HJBABELNWW2T752
  • Serial Number: F651
Previous Refrigerant
Motor Details
  • Motor Horsepower(HP): 30
Dimensions:
  • Length (Inches): 18
  • Width (Inches): 38
  • Height (Inches): 72
Additional Product Details
  • Year of Manufacture: 1987
  • Known Issues or Problems: Note: enclosure suitable for type 12 applications unless option G is installed, in which case the enclosure is only suitable for type 1 applications
Allen-Bradley Adjustable Frequency AC Motor Drive- 30 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed