Allen Bradley Centerline 2100 MCC Control Panel

Allen Bradley Centerline 2100 MCC Control Panel

Allen Bradley Centerline 2100 MCC Control Panel. Disconnect for 250 HP screw compressor motor and VFD for condenser fan motor. Motor Control Center LPHR87/2, series N, 800 amp, horizontal, 300 amp vertical, type 1G enclosure. Weight: 710 lbs.

Product Details
  • Stock No: CAGC935
  • Manufacturer: Allen-Bradley
  • Model: 2100 MCC
  • Serial Number: LPHR87/6
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Weight (LBS): 710
Additional Product Details
Allen Bradley Centerline 2100 MCC Control Panel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed