Allen Bradley Centerline 4200v Motor Starter Control Panel

Allen Bradley Centerline 4200v Motor Starter Control Panel

1995 Allen Bradley Motor Starter Control Panel. S/N: 7000092-001-95. Power supply: 4200v, 1200 amps (max), 60 Hz, 3 phase, full voltage, non-reversing. Allen-Bradley CENTERLINE motor control centers (MCCs) integrate control and power in one centralized package. The CENTERLINE offering includes AC drive units, solid-state motor controllers, smart overload relays, power monitors and PLC I/O chassis. Overall dimensions: 37 in. L x 26 in. W x 92 in. H.

Product Details
  • Stock No: DTTC042.
  • Manufacturer: Allen-Bradley
  • Serial Number: 7000092-001-95
Motor Starter Details
  • Motor Control Type: Compressor Motor Starters
  • Compressor Motor Starter Type: Other Motor Starter
Previous Refrigerant
Motor Details
  • # Motors: 0
  • Motor Voltage: 4200
  • Motor Amps: 1200
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 37
  • Width (Inches): 26
  • Height (Inches): 92
Additional Product Details
  • Year of Manufacture: 1995
Allen Bradley Centerline 4200v Motor Starter Control Panel
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed