Allen-Bradley Combination Starter / Circuit Breaker Enclosures

Allen-Bradley Combination Starter / Circuit Breaker Enclosures

Allen-Bradley Combination Starter / Circuit Breaker Enclosures. Control voltage: 120V, 60 Hz. Allen-Bradley Control Circuit Transformer, Type: SN, primary voltage: 220/440, secondary voltage: 110 V, 50/60 Hz. Westinghouse C-Series Motor Circuit Protector, Type: HMCP, power supply: 600 VAC, 3 amps. Overall dimensions: 10 in. L x 8 in. W x 2 ft. H. (ACN17a). Quantity: 2 

Product Details
  • Stock No: HDST218.1a-01
  • Manufacturer: Allen-Bradley
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • If Multiple Motors, Motor Descriptions vs specs: Control voltage: 120V, 60 Hz., primary voltage: 220/440, secondary voltage: 110 V, 50/60 Hz., power supply: 600 VAC, 3 amps.
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 8
  • Height (Inches): 24
  • ACN: 17a
Additional Product Details
Allen-Bradley Combination Starter / Circuit Breaker Enclosures
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed