Allen-Bradley Flex I/O Terminal Base

Allen-Bradley Flex I/O Terminal Base

Allen Bradley 24V dc Flex I/O 16 Sink Input Module. Cat No. 1794-1B16, Part No. 96145673. Brand New Series A. Flex Bus sVDC, 30 mA. Input Rating 10-31.2 VDC, 12mA. (ACN3).

Product Details
  • Stock No: RWPP253.
  • Manufacturer: Allen-Bradley
  • Model: 1794-1B16
  • Serial Number: 96145673
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • ACN: 3
Additional Product Details
Allen-Bradley Flex I/O Terminal Base
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed