Allen-Bradley Frequency Drive

Allen-Bradley Frequency Drive

Allen-Bradley Frequency Drive. S/N: 1JAMOF000. AC input: 6.6/3.0 KVA CT, 7.0/8.5 KVA VT, 380/480 V, 10 Amps CT, 10.7 Amps VT, 3 phase, 50/60 Hz. AC output: 6.7 KVA CT, 7.2 KVA VT, 0/460 V, 8.4 Amps CT, 9.0 Amps VT, 3 phase, 0/400 Hz. DC input: 5.2 KVA CT, 5.5 KVA VT, 540/650 V, 8 Amps CT, 8.5 Amps VT. Overall dimensions: 9 in L x 8 in. W x 11 in. H.

Product Details
  • Stock No: HDDP065F.a
  • Manufacturer: Allen-Bradley
  • Serial Number: 1JAMOF000
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • If Multiple Motors, Motor Descriptions vs specs: AC input: 6.6/3.0 KVA CT, 7.0/8.5 KVA VT, 380/480 V, 10 Amps CT, 10.7 Amps VT, 3 phase, 50/60 Hz. AC output: 6.7 KVA CT, 7.2 KVA VT, 0/460 V, 8.4 Amps CT, 9.0 Amps VT, 3 phase, 0/400 Hz. DC input: 5.2 KVA CT, 5.5 KVA VT, 540/650 V, 8 Amps CT, 8.5 Amps VT.
Dimensions:
  • Length (Inches): 9
  • Width (Inches): 8
  • Height (Inches): 11
Additional Product Details
Allen-Bradley Frequency Drive
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed