Allen-Bradley Industrial Control Panel

Allen-Bradley Industrial Control Panel

1997 Allen-Bradley Industrial Control Panel. Model: 1400E. Electrical Dwg. No: STD-E-22T. Panel view features (2) degrees of freedom. Extension arm can be mounted to wall. Wall mount has a 135 degree swivel. Control box rotates 180 degrees. Electrical requirements: 120 V, 1 FLA, 60 Hz, 1 phase. S/N: n/a. Overall dimensions: 48 in. L x 20 in. W x 32 in. H.

Product Details
  • Stock No: SNBB502.3a
  • Manufacturer: Allen-Bradley
  • Model: 1400E
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Allen-Bradley Industrial Control Panel
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed