Allen-Bradley MicroLogix1200 ProgRam Industriesmable Controller

Allen-Bradley MicroLogix1200 ProgRam Industriesmable Controller

Allen-Bradley MicroLogix™ 1200 ProgRam Industriesmable Controller. Model: MicroLogix™ 1200. Input: 24 VDC. Relay Output: 1440 VA Max. CAT 1762-L24BWAR Series C Rev. H . Mounting holes on width: 3 ¾ in. Mounting holes on height: 4 in. Advantages for the MicroLogix 1200 Controller include: a large 6 KB memory with high performance expansion I/O options, ASCII read/write capability, and data file download protection.(ACN6).
Product Details
  • Stock No: MDFF064.2a
  • Manufacturer: Allen-Bradley
  • Model: MicroLogix™ 1200
  • Serial Number: 2L24BWAR*CH1103084241
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Allen-Bradley MicroLogix1200 ProgRam Industriesmable Controller
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed