Allen Bradley Motor Control Center

Allen Bradley Motor Control Center

2003 Allen Bradley Motor Control Center. Cat No. & S/N: K CDMT40/1. Bus ratings: 600 VAC (max). Horizontal power: 600 amps. Vertical power: 600 amps. 60 Hz. 3 phase. Overall dimensions: 40-1/2 in. L x 24 in. W x 90 in. H. (ACN147).

Product Details
  • Stock No: CSRW004.
  • Manufacturer: Allen-Bradley
  • Serial Number: K CDMT40/1
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Allen Bradley Motor Control Center
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed