Allen Bradley Motor Control Center / NEMA 5 Starter

Allen Bradley Motor Control Center / NEMA 5 Starter

Allen Bradley Motor Control Center / NEMA 5 Starter. BUS Ratings 600 VAC Max. 3 Phase. Horizontal: 600A. Vertical: 300A. STARTER: Square D Company NEMA size 5 starter. Full voltage starter, type S, non-reversing. Horsepower rating: 75 HP at 200 VAC, 100 HP at 230 VAC, 200 HP at 270A, 460/575 VAC(600 VAC maximum), 3-phase. Fuses: Cooper Bussman, model: LPJ-250SP. Dual-element. Time-delay. 600 VAC or less. 250 A. Transformer: Square D Company. Model: 9070T750D1. Primary Voltage: 240x480V or 230x460V or 220x440V. Secondary Voltage: 120V or 115V or 110V. 750 VA. Breaker: Westinghouse Series C Motor Circuit Protector, 600 VAC, 250 VDC, 250 A., 3 Pole. Overall Dimensions: 2 ft. 1 in. L x 1 ft. 8 in. W x 7 ft. 6 in. H.
Product Details
  • Stock No: NOI1125
  • Manufacturer: Allen-Bradley
  • Serial Number: SN Y 694546/1
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • If Multiple Motors, Motor Descriptions vs specs: BUS Ratings 600 VAC Max. 3 Phase. Horizontal: 600A. Vertical: 300A., orsepower rating: 75 HP at 200 VAC, 100 HP at 230 VAC, 200 HP at 270A, 460/575 VAC(600 VAC maximum), 3-phase., Primary Voltage: 240x480V or 230x460V or 220x440V. Secondary Voltage: 120V or 115V or 110V. 750 VA. Breaker., Westinghouse Series C Motor Circuit Protector. 600 VAC, 250 VDC, 250 A., 3 Pole.
Dimensions:
  • Length (Inches): 25
  • Width (Inches): 20
  • Height (Inches): 90
Additional Product Details
Allen Bradley Motor Control Center / NEMA 5 Starter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed