Allen-Bradley Motor Control Center

Allen-Bradley Motor Control Center

Allen-Bradley Motor Control Center. Overall dimensions: 161 L x 18 W x 95 H.(H11).

Product Details
  • Stock No: SCJC309.15-01
  • Manufacturer: Allen-Bradley
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 161
  • Width (Inches): 18
  • Height (Inches): 95
Additional Product Details
Allen-Bradley Motor Control Center
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed