Allen-Bradley Reciprocating Compressor Motor Starter (100 HP, 460 Volt, 60 Hz)

Allen-Bradley Reciprocating Compressor Motor Starter (100 HP, 460 Volt, 60 Hz)

Allen-Bradley Motor Starter - BUL: 746, Size: 4, Volts: 480, HP: 100 Max, Hz: 60, PH: 3, Control Cir: Volts: 490, Hz: 60, Catalog No: 746 EAB76, Series: L, Form: 2, Type: 1. Reduced Voltage: Auto, Transformer Type Starter: Closed, Circuit Transition with 3 D.L relays.
Product Details
  • Stock No: OBI02B
  • Manufacturer: Allen-Bradley
  • Model: 746-EAB76
Previous Refrigerant
Motor Details
  • Motor Included? No
  • # Motors: 0
Dimensions:
  • Length (Inches): 15
  • Width (Inches): 30
  • Height (Inches): 43
  • Weight (LBS): 250
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Product Purchased From: Seafood Supplier
Allen-Bradley Reciprocating Compressor Motor Starter (100 HP, 460 Volt, 60 Hz)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed