Allen-Bradley Reciprocating Compressor Motor Starter (75 Hp, 460 Volts, 60 Hz)

Allen-Bradley Reciprocating Compressor Motor Starter (75 Hp, 460 Volts, 60 Hz)

Allen Bradley Motor Starter: Bul: 746, Size: 4, Volts: 480, HP: 100 Max, Hz: 60, PH: 3, Catalog No: 746-AB76, Series: L, Form: 2, Type: 1. Reduced Voltage: Auto, BUL: 746, Transformer Type Starter: Closed, Circuit Transition: with 3 O.L. Relay.
Product Details
  • Stock No: OBI04B
  • Manufacturer: Allen-Bradley
Previous Refrigerant
Motor Details
  • Motor Included? No
  • # Motors: 0
Dimensions:
  • Length (Inches): 15
  • Width (Inches): 30
  • Height (Inches): 43
  • Weight (LBS): 250
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Mycom Reciprocating Compressor
  • Product Purchased From: Seafood Supplier
Allen-Bradley Reciprocating Compressor Motor Starter (75 Hp, 460 Volts, 60 Hz)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed