Allen-Bradley Series L Motor Control Center

Allen-Bradley Series L Motor Control Center

Allen-Bradley Series L Motor Control Center. S/N and Cat. No: H YMR426/1. Sections one and two, only. Bus ratings (max): 600 VAC. Horizontal power: 800 amps. Vertical power (ea. side of horizontal): 300 amps. 3 phase. (11) Size 1 motor centers. Maximum horsepower: 5.0 HP at 480 V, 60 Hz, 3 phase. UL Listed No's: N639735 and N639736. Overall dimensions: 40 in. L x 23 in. W x 92 in. H. (ACN117).

Product Details
  • Stock No: DTTC048.
  • Manufacturer: Allen-Bradley
  • Serial Number: H YMR426/1
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Allen-Bradley Series L Motor Control Center
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed