Allen-Bradley SL500 Output Module

Allen-Bradley SL500 Output Module

Allen-Bradley SLC500 output module. Model: SLC500 CAT 1746-OW16 SER C. S/N: 7M2KF6L0. Output: 5-265 VAC, 50/60 HZ, 5-125 VDC. CAT 1746-0W16 Series C. Overall dimensions: 5 1/8 in. L x 1 3/8 in. W x 5 11/16 in. H.(ACN3).

Product Details
  • Stock No: MDFF063A
  • Manufacturer: Allen-Bradley
  • Model: SLC500 CAT 1746-OW16 SER C
  • Serial Number: 7M2KF6L0
Previous Refrigerant
Motor Details
  • Motor Voltage: 5/265
  • Motor Hertz (Hz): 50/60
Dimensions:
  • Length (Inches): 5.125
  • Width (Inches): 1.375
  • Height (Inches): 5.6875
  • ACN: 3
Additional Product Details
Allen-Bradley SL500 Output Module
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed