Allen-Bradley SLC 500 Input Module

Allen-Bradley SLC 500 Input Module

Allen-Bradley SLC 500 input module. Model: SLC 500 CAT 1746 –I B16 Ser B. Input Voltage: 10-30 VDC. Overall dimensions: 5-1/4 in. L x 1-3/8 in. W x 5-3/4 in. H.

Product Details
  • Stock No: MDFF063C
  • Manufacturer: Allen-Bradley
  • Model: SLC 500 CAT 1746 - IB16 Ser B
  • Serial Number: IB16-1092A1829
Previous Refrigerant
Motor Details
  • Motor Voltage: 10-30
Dimensions:
  • Length (Inches): 5.25
  • Width (Inches): 1.375
  • Height (Inches): 5.75
Additional Product Details
Allen-Bradley SLC 500 Input Module
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed