Allen-Bradley SLC 500 Input Module

Allen-Bradley SLC 500 Input Module

Allen-Bradley SLC 500 input module. Model: SLC 500 CAT 1746 – I A16 Ser B. Input voltage: 85-132 VAC, 50/60 Hz. Overall dimensions: 5-1/8 in. L x 1-3/8 in. W x 5-1/2 in. H.(ACN2).

Product Details
  • Stock No: MDFF063E
  • Manufacturer: Allen-Bradley
  • Model: SLC 500 CAT 1746 - IA16 SER B
  • Serial Number: IA16-1292A1349
Previous Refrigerant
Motor Details
  • Motor Voltage: 84/132
  • Motor Hertz (Hz): 50/60
Dimensions:
  • Length (Inches): 5.125
  • Width (Inches): 1.375
  • Height (Inches): 5.5
  • ACN: 2
Additional Product Details
Allen-Bradley SLC 500 Input Module
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed