Allen-Bradley SLC 500 Processor Unit 40 I/O

Allen-Bradley SLC 500 Processor Unit 40 I/O

Allen-Bradley SLC 500 processor unit 40 I/O. Model: SLC 500 CAT 1747-L40A SER C FRN 6. Input voltage: 85-132 VAC, 50/60 Hz. Output voltage: 10-250 VAC, 50/60 Hz, 10-125 VDC. Mounting holes center on length: 6-1/4 in. Mounting holes center on width: 6-7/8 in. Overall dimensions: 5-3/4 in. L x 10-1/4 in. W x 5-1/2 in. H.(ACN10).

Product Details
  • Stock No: MDFF063F
  • Manufacturer: Allen-Bradley
  • Model: SLC 500 CAT 1747-L40A SER C
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • If Multiple Motors, Motor Descriptions vs specs: Output voltage: 10-250 VAC, 50/60 Hz, 10-125 VDC.
Dimensions:
  • Length (Inches): 5.75
  • Width (Inches): 10.25
  • Height (Inches): 5.5
  • ACN: 10
Additional Product Details
Allen-Bradley SLC 500 Processor Unit 40 I/O
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed