Allen-Bradley SLC500 Processor Unit

Allen-Bradley SLC500 Processor Unit

Allen-Bradley SLC 500 processor unit. Model: SLC500 CAT 1747-L524 Series C. Overall dimensions: 5-1/2 in. L X 1-3/8 in. W X 5-3/4 in. H.(ACN3).

Product Details
  • Stock No: MDFF063B
  • Manufacturer: Allen-Bradley
  • Model: SLC500 CAT 1747-L524 Series C
  • Serial Number: L524-0994A1965
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 5.5
  • Width (Inches): 1.375
  • Height (Inches): 5.75
  • ACN: 3
Additional Product Details
Allen-Bradley SLC500 Processor Unit
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed