Allen Metal Detector Head

Allen Metal Detector Head

Allen Metal Detector Head. Model: D31363. S/N: MD590. Type: MD. Job No: 2552. Maximum aperture/clearance: 1 ft. 11 in. W x 1 ft. 7 in. H. Sensitivity: 3.0 mm ferrous, 3.5 mm non-ferrous, 3.5 mm 316 non-magnetic stainless steel. 120V. Overall dimensions: 3 ft. 3 in. L x 1 ft. 10-1/2 in. W x 2 ft. 5-1/2 in. H.

Product Details
  • Stock No: HDOC246.a
  • Manufacturer: Allen
  • Model: D31363
  • Serial Number: MD590
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Allen Metal Detector Head
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed